Beli x hot di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Las Tembak Hot Airatribut:
- Air Pressure (Pa): 2600
- Input Power (W/V/Hz): 1600/220/50
- Noise (dB): ≤65
- Safety Grade: Double Insulation
- Adjustable Temperature (°C): 20-650 (adjustable)
- Airflow (L/minute): Max. 180
- Dimensions (LxWxH) (cm): 34x11x11
- TESTO Hot Wire ProbeDeskripsi:Use the hot wire probe with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow and air temperature. Hot wire probe - featuresUse the fixed cable to connect the hot wire probe to the measuring instrument.The probe is equipped with a telescope, which can be extended to a maximum length of 0.85 m. To ensure accurate measurement results, air density compensation is carried out via the integrated absolute pressure measurement.The clearly structured measurement menu for volume flow makes the measuring instrument intuitive to operate. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument.Integrated sensor protection: when you are not using the hot wire probe, the rotatable protective cap protects the air velocity sensor from dirt and mechanical stress. Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe in for calibration - so the measuring instrument remains in continuous use. Areas of application for the hot wire probeVentilation ducts: Use the hot wire probe to measure air velocity and air temperature in ventilation ducts with reliability. Benefit from fast calculation of the volume flow: in the "volume flow” measurement menu of the compatible measuring instrument (please order separately), configure the dimensions and geometry of the duct cross-section - the measuring instrument shows you the volume flow straight away. Product Includes: Hot wire probe (Ø 9 mm) with fixed cable (length 1.7 m) including temperature sensor, with telescope (can be extended to 0.85 m) and calibration protocol.
- KRISBOW Anemometer Hot Wireatribut:
- Air Temperature (°C): 0 to 50 Deg.C / 32 to 122 Deg. F (0.1 Deg. C / 0.1 Deg. F;1 Deg.C / 1. 8 Deg.F)
- Dimensions (mm): 198x78x51
- TESTO Hot Wire Probe (Digital)Deskripsi:Use the hot wire probe with the compatible testo multifunction measuring instrument (please order separately) to determine air velocity, volume flow, air temperature and humidity. Hot wire probe including temperature and humidity sensor - featuresUse the fixed cable on the handle to connect the hot wire probe to the measuring instrument (please order separately). The hot wire probe is equipped with a telescope, which can be extended to a maximum length of 1.0 m. The immersion depth is easy to read, even if visibility is poor, thanks to the high-contrast scaling.The clearly structured measurement menu for volume flow enables the measuring instrument to be operated intuitively. The volume flow is precisely calculated thanks to convenient input of the size and geometry of the duct cross-section. Timed and multi-point mean calculation, average volume flow, current reading and min./max. values are displayed in the measuring instrument.Particularly useful: press the button on the hot wire probe to operate the measuring instrument. For example, to store individual readings for multi-point mean calculation or to start and stop measurement series for mean calculation over time.Integrated sensor protection: when you are not using the hot wire probe, the rotatable protective cap protects the air velocity sensor from mechanical stress. Space-saving: more applications, less equipmentEndlessly versatile: a universal handle can be connected to all probe heads - so you can master more applications using less equipment and save space.Order the Bluetooth® handle to make it more convenient to carry out your measurement and guarantee less cable clutter in the case. This transmits the readings to the measuring instrument from a distance of up to 20 metres. If the sensors (air velocity, temperature, humidity) need to be replaced in the distant future, you can change the probe head.If required, you can also fit the hot wire probe with the telescope extension (available to order separately). You can therefore attain a total length of 2 metres, making it easy to carry out measurements on large ventilation systems. Intelligent calibration conceptYou will get exceptionally accurate measurement results with the digital probe, because the measuring instrument makes measurement uncertainty a thing of the past. You only need to send the probe head in for calibration - so the measuring instrument remains in continuous use. Areas of application for the hot wire probeVentilation ducts: Use the hot wire probe to measure flow velocity, air temperature and humidity in ventilation ducts with reliability.Since the measuring range goes up to +50 m/s and the total length of the probe can be extended to 2.0 m (please order the telescope extension separately), measurements can even be carried out on large ventilation systems. Product Includes: Hot wire probe including temperature and humidity sensor (consisting of hot wire probe head, handle adapter and cable handle (cable length 1.4 m)), 4 x AA batteries, telescope (extendable to 1.0 m) and calibration protocol.atribut:
- Operating Temperature (°C): -5 to +50
- Storage Temperature: -20 to +60 °C
- Diameter Probe shaft (mm): 9
- Diameter telescope (mm): 16
- Dimensions (mm): 780x50x40
- Length Probe shaft (mm): 230
- Length telescope (mm): 1000
- Product Color : Black/Orange
- Crown Horeca Hot Air Furnace Gas OvenDeskripsi:Oven Hot Air Rotary adalah oven yang memiliki sistem sirkulasi udara tersendiri. Sistem kipas, pemanas dan uap berkecepatan tinggi memberikan sirkulasi udara yang efesien untuk menghasilkan makanan dengan kualitas baik. Selain makanan matang sempurna, makanan yang dihasilkan oleh Oven Hot Air Rotary memiliki warna yang cantik. Interior dan eksterior terbuat dari bahan stainless steel sehingga mudah bersih dan higienis.atribut:
- Dimensions (mm): 2700x1660x2460
- Quantity of Trays: 32 Trays
- Voltage (V): 380
- Power (W): 3300
- Max. Plate (mm): 460x720
- PISCES Water Dispenser Portable (Dispenser Meja)Deskripsi:Pisces WD-201 – Dispenser Meja Hot and Normal, ,memberikan minuman higienis untuk anda dan keluarga. Ditambah dengan desainnya yang minimalis anda pun dapat menempatkannya diruang keluarga, ruang makan dan dimanapun anda butuhkan.BONUS 2 GELAS Jumlah Kran : 2 Kranatribut:
- Material: ABS-White
- Cooling Type: Not
- Number of Faucets: 2 Faucets (Hot & Normal)
- Capacity Hot (L/hour): 1
- Power (W): 45
- Voltage (V/Hz): 220/50
- Dimension (LxWxH) (cm): 30x27x50
- Weight (kg): 3
- Color: White
- Indicator LED: Yes
- Crown Horeca Cooker Electric 4 Hot Plate and Cabinet (Kompor 4 Tungku)Deskripsi:Hot plate adalah kompor yang digunakan untuk memanaskan atau memasak makanan. Biasanya Hot Plate digunakan sebagai pengganti salah satu pembakaran dari berbagai oven atau kompor dapur. E-DSJ-700 adalah hot plate elektrik dengan kabinet dibagian bawahnya, ukuran mesin ini 700x700x(850+60) dengan kekuatan 10.400+4.800W dan berat 130kg.atribut:
- Power (W): 10400+4800
- Voltage (V/Hz): 380/50
- Burner Power (kWh): 4x2.6
- PISCES Water Dispenser Portable (Dispenser Meja)Deskripsi:Pisces PD-08HN – Dispenser Hot and Normal, dispenser minimalis dari Pisces memberikan anda kemudahan memperoleh air bersih. Terdapat indikator lampu yang dapat memberikan anda petunjuk jika air panas telah siap anda peroleh. Sangat cocok diletakan diruangan anda.Jumlah Kran : 2 Kranatribut:
- Material: ABS-White
- Cooling Type: Not
- Number of Faucets: 2 Faucets (Hot & Normal)
- Capacity Hot (L/hour): 1
- Power (W): 300
- Voltage (V/Hz): 220/50
- Dimension (LxWxH) (cm): 36x31x48
- Weight (kg): 3
- Color: White
- Indicator LED: Yes
- TESTO Hot Wire Probe HeadDeskripsi:Simply plug the probe head onto the extendable telescope for air velocity probes and use the adapter (order number 0554 2160) to attach them both to the handle with Bluetooth or cable. Product Includes: Hot wire probe head including temperature and humidity sensor and calibration protocol.atribut:
- Operating Temperature (°C): -20 to +70
- Storage Temperature: -20 to +70 °C
- Weight (g): 35
- Diameter Probe shaft (mm): 9
- Dimensions (mm): 235x9x9
- Length Probe shaft (mm): 230
- Product Color : Black
- HEAVYPACK Hot Code Printer (Mesin Cetak Kadaluarsa)Deskripsi:Hot Printer Machine/Coding Machine (Mesin Pencetak Kadaluwarsa). Mesin ini digunakan untuk mencetak angka kadaluwarna pada kemasan dengan menggunakan pita warna (Ribbon Tape). Menghasilkan cetakan yang tajam dan berdaya tahan lama.
- Non Brand Poster - Hot Work SafetyDeskripsi:Hot Work Safety. Pekerjaan yang melibatkan penggunaan sumber api secara terbuka dapat menyebabkan kerugian apabila tidak ditangani dengan benar. Poster ini berisi informasi langkah-langkah yang harus dilakukan sebelum melakukan pekerjaa beserta syarat menjadi seorang operator hot work.
- Nihon Seiki Hot-Air HeaterDeskripsi:-Supply compressed air and generate hot air with a max temperature of 800°C.-With simple flow adjustment valve.-3 types of tip shape can be selected.-Can be fixed in any direction with the dedicated stand. -For pre-treatment and preheat treatment of soldering work.
- SKF Hot Plate Elektrik untuk BearingDeskripsi:Thermostat controlled bearing heating The SKF Electric Hot Plate 729659 C, is a professional heating device especially designed for pre-heating small bearings prior to mounting. The temperature of the plate can be adjusted at the turn of a knob to provide a temperature range of between 50 and 200 °C (120 and 390 °F).atribut:
- Spare Part: 729659 C-1
Daftar Harga x hot Terbaru October 2026
| KRISBOW Mesin Las Tembak Hot Air | Rp5.799.900 |
| TESTO Hot Wire Probe | Rp9.999.900 |
| KRISBOW Anemometer Hot Wire | Rp3.799.900 |
| TESTO Hot Wire Probe (Digital) | Rp29.999.900 |
| Crown Horeca Hot Air Furnace Gas Oven | Rp379.999.900 |
| PISCES Water Dispenser Portable (Dispenser Meja) | Rp139.900 |
| Crown Horeca Cooker Electric 4 Hot Plate and Cabinet (Kompor 4 Tungku) | Rp13.999.900 |
| PISCES Water Dispenser Portable (Dispenser Meja) | Rp209.900 |
| TESTO Hot Wire Probe Head | Rp23.999.900 |
| HEAVYPACK Hot Code Printer (Mesin Cetak Kadaluarsa) | Rp829.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)



















































































































































%20%26%20Pengelasan/Produk%20Las/Mesin%20Las%2C%20Potong/Mesin%20Las%20Tembak/KRISBOW%20Mesin%20Las%20Tembak%20Hot%20Air/kwP104571752-2.jpg)


/kzP105735755-1.jpg)

/6mP105296238-2.jpg)
/r1P103629973-1.jpg)
/3eP105296122-2.jpg)

/6zP105321251-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)